Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Poppy 6FT 80W 8500LM 840 IP20 Twin LED Batten Fitting Emg
By Thorn
Order Code:
ZT5078371S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/poppy-6ft-80w-8500lm-840-ip20-twin-led-batten-fitting-emg/p/ZT5078371S
Add to quotation
View all Spotlights & Downlights
Description
Thorn POPPY 6FT 80W 8500LM 840 IP20 TWIN LED BATTEN FITTING EMG Thorn Eco (NP) 96631273
Specifications
Specifications for Poppy 6FT 80W 8500LM 840 IP20 Twin LED Batten Fitting Emg
Housing Colour
White
Nominal Voltage
220 - 240V
Width
62mm
Maximum System Power
80W
Number of Lamps
1
Housing Material
Steel
Colour Temperature
4000 - 4000 K
Length
1722mm
Cover Material
Plastic opal
Light Distribution
Symmetric
IK Rating
IK08
Light Outlet
Direct
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
Power Factor
0.9
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome