Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Poppy 6FT 80W 8500LM 840 IP20 Twin LED Batten Fitting
By Thorn
Order Code:
ZT5078429S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/poppy-6ft-80w-8500lm-840-ip20-twin-led-batten-fitting/p/ZT5078429S
Add to quotation
View all Spotlights & Downlights
Description
Thorn POPPY 6FT 80W 8500LM 840 IP20 TWIN LED BATTEN FITTING Thorn Eco (NP) 96631263
Specifications
Specifications for Poppy 6FT 80W 8500LM 840 IP20 Twin LED Batten Fitting
Number of Lamps
1
Nominal Voltage
220 - 240V
Length
1722mm
Colour Temperature
4000 - 4000 K
Maximum System Power
80W
Housing Colour
White
Housing Material
Steel
Width
62mm
IK Rating
IK08
Cover Material
Plastic opal
Power Factor
0.9
Control Gear
LED driver constant current
Light Distribution
Symmetric
Voltage Type
AC
Light Outlet
Direct
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome