Shieldeco Fire Rated Integrated Led Tilt Recessed Light Satin Nickel Plate, Acrylic - 78522

Order Code: ZT3310180S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£44.645%
10 +£42.2910%


Description

Shieldeco Fire Rated Integrated LED Tilt Recessed Light Satin Nickel Plate, Acrylic | Description: Ideal for domestic and commercial use, the ShieldECO 800 tilt has all the features required of an everyday downlight. Fire rated and dimmable. Tool-less and quick to install due to the 4 way push fit screwless terminal block. The 8.5W LED module produces 750 lumens of warm white light. Slimline in design with satin nickel finish. Other options are available in the range. | Features: Finish: Satin Nickel, Acrylic, Material: Steel, Acrylic, IP Rating: IP20, Diameter (cm) : 8.5, Projection (cm) : 4206.4, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 750, Dimmable: Dimmable

See full description
Specifications for Shieldeco Fire Rated Integrated Led Tilt Recessed Light Satin Nickel Plate, Acrylic - 78522
  • Number of Lights
    1
  • Material
    Steel, Acrylic
  • Diameter
    8.5cm
  • Projection
    4206.4cm
  • Dimmable
    Yes
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000
    3000K
  • Lumens
    750
  • Wattage
    8.5W
  • Product Type
    Recessed Light
  • Finish
    Satin Nickel, Acrylic
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome