Shieldslim IP65 7W Recessed Downlight Matt White Paint IP65

Shieldslim IP65 7W Recessed Downlight Matt White Paint IP65

Order Code: ZT4042254S

£39.99 Inc VAT (20%)


Description

Shieldslim IP65 7W Recessed Downlight Matt White Paint IP65 | Features: Finish: Matt White Paint, Clear Acrylic | Material: Steel, Aluminium Alloy, Acrylic | IP Rating: IP65 | Height: 3.2cm | Diameter: 8.9cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Yes | Kelvin: 2700/3000/4000/6000K | Lumens: 600lm | Weight: 0.23kg | Wattage (max) : 7W

Specifications for Shieldslim IP65 7W Recessed Downlight Matt White Paint IP65
  • No. of Lamps
    1
  • Finish
    Matt White Paint
  • IP Rating
    IP65
  • Lamp Type
    Integrated LED
  • Weight
    0.23kg
  • Colour Temperature
    2700/3000/4000/6000K
  • Bulb Included
    Yes
  • Lumens
    600lm
  • Height
    3.2cm
  • Product Type
    Recessed Downlight
  • Diameter
    8.9cm
  • Maximum Wattage
    7W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome