Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light 2700K LED Mains Voltage Bronze Anodised 40DEG
By Collingwood Lighting
Order Code:
ZT5077142S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-2700k-led-mains-voltage-bronze-anodised-40deg/p/ZT5077142S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LIGHT 2700K LED MAINS VOLTAGE BRONZE ANODISED 40DEG SL220 SL220ZWBM27
Specifications
Specifications for Spike Light 2700K LED Mains Voltage Bronze Anodised 40DEG
Outer Diameter
62.5mm
Housing Colour
Cover double-sided bevelled
Maximum System Power
5.7W
IP Rating
G38
Voltage Type
Gilt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome