Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light 2700K LED Mains Voltage Copper 40 Degree Beam Angle
By Collingwood Lighting
Order Code:
ZT5077134S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-2700k-led-mains-voltage-copper-40-degree-beam-angle/p/ZT5077134S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LIGHT 2700K LED MAINS VOLTAGE COPPER 40DEG BEAM ANGLE SL220 SL220CWBM27
Specifications
Specifications for Spike Light 2700K LED Mains Voltage Copper 40 Degree Beam Angle
IP Rating
G38
Outer Diameter
62.5mm
Housing Colour
E10
Maximum System Power
5.7W
Voltage Type
Gilt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome