Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light 2700K LED Mains Voltage Stainless Steel 316 40 Degree Beam
By Collingwood Lighting
Order Code:
ZT5077036S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-2700k-led-mains-voltage-stainless-steel-316-40-degree-beam/p/ZT5077036S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LGT 2700K LED MAINS VOLTAGE STNLSS STL 316 40DEG BEAM SL220 SL220DWBM27
Specifications
Specifications for Spike Light 2700K LED Mains Voltage Stainless Steel 316 40 Degree Beam
Nominal Voltage
220 - 240V
Maximum System Power
57W
Colour Temperature
2700 - 2700 K
Width
625mm
Number of Lamps
1
Length
625mm
Outer Diameter
62.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome