Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light SL230 2700K LED Low Voltage Black Ano Alu Twin P 40
By Collingwood Lighting
Order Code:
ZT5075187S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-sl230-2700k-led-low-voltage-black-ano-alu-twin-p-40/p/ZT5075187S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LGT SL230 2700K LED LOW VOLTAGE BLK ANO ALU TWIN P 40 SL230 SL230BWBX27
Specifications
Specifications for Spike Light SL230 2700K LED Low Voltage Black Ano Alu Twin P 40
Length
160mm
Maximum System Power
9.2W
Housing Colour
Normally open contact
Outer Diameter
62.5mm
IP Rating
G38
Control Gear
Print foil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome