Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Garden IP66 8W 500LM 380 x 95mm 3000K
By Thorn
Order Code:
ZT5082857S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-garden-ip66-8w-500lm-380-x-95mm-3000k/p/ZT5082857S
Add to quotation
View all Spotlights & Downlights
Description
Thorn SPOTLIGHT GARDEN IP66 8W 500LM 380X95MM 3000K Thorn Eco (NP) 96633583
Specifications
Specifications for Spot Light Garden IP66 8W 500LM 380 x 95mm 3000K
Maximum System Power
8W
Colour Temperature
3000 - 3000 K
Housing Colour
Black
Housing Material
Aluminium
Nominal Voltage
220 - 240V
Number of Lamps
1
Outer Diameter
95mm
Control Gear
LED driver constant current
Cover Material
Glass transparent
Voltage Type
AC
Light Distribution
Asymmetric
Light Outlet
Direct
IK Rating
IK08
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome