Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light LED 3000K Track Dimmable IP20 35W White
By LED Group
Order Code:
ZT5077174S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-led-3000k-track-dimmable-ip20-35w-white/p/ZT5077174S
Add to quotation
View all Spotlights & Downlights
Description
LED Group SPOTLIGHT LED 3000K TRACK DIMMABLE IP20 35W WHITE Tram LED Track Spot RTM3530-01
Specifications
Specifications for Spot Light LED 3000K Track Dimmable IP20 35W White
Colour Temperature
3000 - 3000 K
Width
105mm
Maximum System Power
32.8W
Length
161mm
Nominal Voltage
220 - 240V
Power Factor
0.95
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome