Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Switch Time Lag Weatherproof 10A 230V
By CP Electronic
Order Code:
ZT4997409S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/switch-time-lag-weatherproof-10a-230v/p/ZT4997409S
Add to quotation
View all Spotlights & Downlights
Description
CP Electronic SWITCH TIME LAG WEATHERPROOF 10A 230V green-i KH3
Specifications
Specifications for Switch Time Lag Weatherproof 10A 230V
Colour
White
Nominal Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome