Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Switch Twilight 8A 230V Ac
By CP Electronic
Order Code:
ZT4997276S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/switch-twilight-8a-230v-ac/p/ZT4997276S
Add to quotation
View all Spotlights & Downlights
Description
CP Electronic SWITCH TWILIGHT 8A 230V AC green-i ALC15
Specifications
Specifications for Switch Twilight 8A 230V Ac
Height
95mm
Depth
54mm
Width
95mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome