Tower 1 Light Downlight White

Tower 1 Light Downlight White

Order Code: ZT3325325S

£94.99 Inc VAT (20%)
£99.995% off


Description

Tower 1 Light Downlight White | Description: These fittings are simple spotlights which protrude from the ceiling. The fittings are small, and are ideal for mounting in multiples, as intervals around the space. Available in round or square fittings, you can choose the one which suits your room and your taste best. The fittings have a gypsum body. This gives them the attractive feature of being paintable. They can be painted to match absolutely any colour scheme. Class one. | Features: Finish: White, Material: Gypsum, IP Rating: IP20, Height (cm) : 11, Length (cm) : 7, Projection (cm) : 7, No. of Lights: 1, Wattage (max) : 35, Weight (kg) : 0.62, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Tower 1 Light Downlight White
  • No. of Lights
    1
  • Maximum Wattage
    35
  • Product Type
    Downlight
  • Weight
    0.62kg
  • Material
    Gypsum
  • Bulb Included
    No
  • Finish
    White
  • IP Rating
    IP20
  • Length
    7cm
  • Class
    1 (Earthed)
  • Height
    11cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome