Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Wall Light Up/down Cone Half-round 8W 500LM 94 x 160 x 58mm Black 30
By Thorn
Order Code:
ZT5083160S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/wall-light-up-down-cone-half-round-8w-500lm-94-x-160-x-58mm-black-30/p/ZT5083160S
Add to quotation
View all Spotlights & Downlights
Description
Thorn WALL LGT UP/DOWN CONE HALF-ROUND 8W 500LM 94X160X58MM BLK 30 Thorn Eco (NP) 96633684
Specifications
Specifications for Wall Light Up/down Cone Half-round 8W 500LM 94 x 160 x 58mm Black 30
Housing Colour
Aluminium
Colour Temperature
3000 - 3000 K
Length
94mm
Housing Material
Aluminium
Number of Lamps
1
Maximum System Power
8W
Width
160mm
Nominal Voltage
220 - 240V
Light Distribution
Asymmetric
Cover Material
Glass transparent
Voltage Type
AC
Power Factor
0.5
IK Rating
IK04
Control Gear
LED driver constant current
Light Outlet
Direct/indirect
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome