Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Zoe Vario Slim 12W 1000LM CCT3 180mm Recessed LED Downlight
By Thorn
Order Code:
ZT5080022S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/zoe-vario-slim-12w-1000lm-cct3-180mm-recessed-led-downlight/p/ZT5080022S
Add to quotation
View all Spotlights & Downlights
Description
Thorn ZOE VARIO SLIM 12W 1000LM CCT3 180MM RECESSED LED DOWNLIGHT Thorn Eco (NP) 96632686
Specifications
Specifications for Zoe Vario Slim 12W 1000LM CCT3 180mm Recessed LED Downlight
Housing Material
Aluminium
Outer Diameter
180mm
Maximum System Power
12W
Number of Lamps
1
Colour Temperature
3000 - 4000 K
Nominal Voltage
220 - 240V
Housing Colour
White
Control Gear
LED driver constant current
Voltage Type
AC
IK Rating
IK03
Light Distribution
Symmetric
Light Outlet
Direct
Power Factor
0.9
Light Source Type
LED non-replaceable
Cover Material
Plastic opal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome