Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Zoe Vario Slim 22W 2000LM CCT3 220mm Recessed LED Downlight
By Thorn
Order Code:
ZT5080071S
£64.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/zoe-vario-slim-22w-2000lm-cct3-220mm-recessed-led-downlight/p/ZT5080071S
Add to quotation
View all Spotlights & Downlights
Description
Thorn ZOE VARIO SLIM 22W 2000LM CCT3 220MM RECESSED LED DOWNLIGHT Thorn Eco (NP) 96632688
Specifications
Specifications for Zoe Vario Slim 22W 2000LM CCT3 220mm Recessed LED Downlight
Number of Lamps
1
Housing Colour
White
Cut-Out Diameter
210mm
Nominal Voltage
220 - 240V
Maximum System Power
22W
Housing Material
Aluminium
Colour Temperature
3000 - 4000 K
Outer Diameter
220mm
Light Outlet
Direct
Light Source Type
LED non-replaceable
Power Factor
0.9
IK Rating
IK03
Light Distribution
Symmetric
Cover Material
Plastic opal
Voltage Type
AC
Control Gear
LED driver constant current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome