Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Zoe Vario Slim 9W 700LM CCT3 145mm Recessed LED Downlight
By Thorn
Order Code:
ZT5080086S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/zoe-vario-slim-9w-700lm-cct3-145mm-recessed-led-downlight/p/ZT5080086S
Add to quotation
View all Spotlights & Downlights
Description
Thorn ZOE VARIO SLIM 9W 700LM CCT3 145MM RECESSED LED DOWNLIGHT Thorn Eco (NP) 96632685
Specifications
Specifications for Zoe Vario Slim 9W 700LM CCT3 145mm Recessed LED Downlight
Number of Lamps
1
Colour Temperature
3000 - 4000 K
Housing Material
Aluminium
Outer Diameter
145mm
Cut-Out Diameter
130mm
Maximum System Power
9W
Nominal Voltage
220 - 240V
Housing Colour
White
Cover Material
Plastic opal
IK Rating
IK03
Light Distribution
Symmetric
Control Gear
LED driver constant current
Light Outlet
Direct
Voltage Type
AC
Light Source Type
LED non-replaceable
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome