Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
Controller Vegas Wi-Fi RGBW 240W
By LED Group
Order Code:
ZT5074716S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/controller-vegas-wi-fi-rgbw-240w/p/ZT5074716S
Add to quotation
View all Strip Lights
Description
LED Group CONTROLLER VEGAS WIFI RGBW 240W VEGAS LED Strip RVARGBW-WIFI
Specifications
Specifications for Controller Vegas Wi-Fi RGBW 240W
Length
99mm
Height
21mm
Width
39mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome