Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
Driver Vegas Constant Voltage 15W 12V Non DIM IP20
By LED Group
Order Code:
ZT5076675S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/driver-vegas-constant-voltage-15w-12v-non-dim-ip20/p/ZT5076675S
Add to quotation
View all Strip Lights
Description
LED Group DRIVER VEGAS CONSTANT VOLTAGE 15W 12V NON DIM IP20 VEGAS LED Strip RVA1512-PSU
Specifications
Specifications for Driver Vegas Constant Voltage 15W 12V Non DIM IP20
Length
103mm
Width
35.5mm
Height
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome