Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
Driver Vegas Constant Voltage 30W 12V Non DIM IP20
By LED Group
Order Code:
ZT5076443S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/driver-vegas-constant-voltage-30w-12v-non-dim-ip20/p/ZT5076443S
Add to quotation
View all Strip Lights
Description
LED Group DRIVER VEGAS CONSTANT VOLTAGE 30W 12V NON DIM IP20 VEGAS LED Strip RVA3012-PSU
Specifications
Specifications for Driver Vegas Constant Voltage 30W 12V Non DIM IP20
Width
40mm
Height
27mm
Length
149mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome