LED Strip 120 LEDs 9.6W 24V 50M Natural White 4000K IP20 1M

LED Strip 120 LEDs 9.6W 24V 50M Natural White 4000K IP20 1M

Order Code: ZT5076641S

£12.39 Inc VAT (20%)
£12.994.5% off


Description

LED Group LED STRIP 120 LEDS 9.6W 24V 50M NAT WHI 4000K IP20 1M VEGAS LED Strip RVA96402050

Specifications for LED Strip 120 LEDs 9.6W 24V 50M Natural White 4000K IP20 1M
  • Width
    8mm
  • Beam Angle
    120
  • Wattage
    9.6W
  • Colour Temperature
    4000 - 4000 K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome