LED Strip 120 LEDs 9.6W 24V 50M Warm White 3000K IP20 50M

LED Strip 120 LEDs 9.6W 24V 50M Warm White 3000K IP20 50M

Order Code: ZT5076703S

£12.39 Inc VAT (20%)
£12.994.5% off


Description

LED Group LED STRIP 120 LEDS 9.6W 24V 50M WARM WHI 3000K IP20 50M VEGAS LED Strip RVA96302050

Specifications for LED Strip 120 LEDs 9.6W 24V 50M Warm White 3000K IP20 50M
  • Width
    8mm
  • Wattage
    9.6W
  • Beam Angle
    120
  • Colour Temperature
    3000 - 3000 K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome