Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip 12W 30M - 2501490916
By LED Group
Order Code:
ZT5088974S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-12w-30m-2501490916/p/ZT5088974S
Add to quotation
View all Strip Lights
Description
LED Group LED STRIP 12W 30M VEGAS LED Strip RVA12RGBW6730-40
Specifications
Specifications for LED Strip 12W 30M - 2501490916
Width
14mm
Beam Angle
120
Colour Temperature
4000 - 4000 K
Wattage
12W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome