Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip 60 LEDs 4.8W 12V 50M Natural White 4000K IP20 50M
By LED Group
Order Code:
ZT5076677S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-60-leds-4-8w-12v-50m-natural-white-4000k-ip20-50m/p/ZT5076677S
Add to quotation
View all Strip Lights
Description
LED Group LED STRIP 60 LEDS 4.8W 12V 50M NAT WHI 4000K IP20 50M VEGAS LED Strip RVA48402050
Specifications
Specifications for LED Strip 60 LEDs 4.8W 12V 50M Natural White 4000K IP20 50M
Width
8mm
Colour Temperature
4000 - 4000 K
Wattage
4.8W
Beam Angle
120
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome