Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip Flexible Slf/adh IP20 9.6W 5M 2700K
By Collingwood Lighting
Order Code:
ZT5077970S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-flexible-slf-adh-ip20-9-6w-5m-2700k/p/ZT5077970S
Add to quotation
View all Strip Lights
Description
Collingwood Lighting LED STRIP FLEXIBLE SLF/ADH IP20 9.6W 5M 2700K LSV05 LSV0527050
Specifications
Specifications for LED Strip Flexible Slf/adh IP20 9.6W 5M 2700K
Width
8mm
Beam Angle
120
Luminous Flux
765 lm
Wattage
9.6W
Model
Cassette receiver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome