Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip IP20 5.8W/M 1M 3000K
By KSR Lighting
Order Code:
ZT5084595S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.29
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-ip20-5-8w-m-1m-3000k/p/ZT5084595S
Add to quotation
View all Strip Lights
Description
KSR Lighting LED STRIP IP20 5.8W/M 1M 3000K Navara KSR95100
Tags:
#BulkDiscount
Specifications
Specifications for LED Strip IP20 5.8W/M 1M 3000K
Model
Strip
IP Rating
IP20
Voltage
12 - 12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome