LED Strip IP20 5.8W/M 1M 4000K

LED Strip IP20 5.8W/M 1M 4000K

Order Code: ZT5084448S

£3.59 Inc VAT (20%)


Description

KSR Lighting LED STRIP IP20 5.8W/M 1M 4000K Navara KSR95101

Specifications for LED Strip IP20 5.8W/M 1M 4000K
  • IP Rating
    IP20
  • Wattage
    5.8W
  • Colour Temperature
    4000 - 4000 K
  • Model
    Strip
  • Voltage
    12 - 12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome