LED Strip Performance Protected IP66 13.5W 24VDC 300LM 5M 3

Order Code: ZT5075233S

£153.99 Inc VAT (20%)
£159.993.5% off


Description

Ledvance LED STRIP PERFORMANCE PROTECTED IP66 13.5W 24VDC 300LM 5M 3 LED Strips Performance Class - Protected 4058075236660

Specifications for LED Strip Performance Protected IP66 13.5W 24VDC 300LM 5M 3
  • Width
    10mm
  • Model
    Cassette receiver
  • Conductor Cross Section
    0.5
    0.5
  • Number of LEDs Per Metre
    70
  • Number of LEDs Per Foot
    21
  • Colour Temperature
    3000 - 3000 K
  • Wattage
    13.5W
    2.7W
  • Voltage
    24 - 24V
  • Minimum Bending Radius
    25mm
  • Number of Poles
    2
  • Length
    100mm
  • Light Source Type
    Digital-sat
  • Luminous Flux
    300 lm
  • Beam Angle
    105

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome