LED Strip Performance Protected IP66 58.0W 24VDC 1500LM 5M

Order Code: ZT5075253S

£299.99 Inc VAT (20%)


Description

Ledvance LED STRIP PERFORMANCE PROTECTED IP66 58.0W 24VDC 1500LM 5M LED Strips Performance Class - Protected 4058075236349

Specifications for LED Strip Performance Protected IP66 58.0W 24VDC 1500LM 5M
  • Width
    10mm
  • Length
    100mm
  • Wattage
    58W
    11.6W
  • Luminous Flux
    1400 lm
  • Number of Poles
    2
  • Colour Temperature
    4000 - 4000 K
  • Light Source Type
    Digital-sat
  • Minimum Bending Radius
    25mm
  • Conductor Cross Section
    0.5
    0.5
  • Beam Angle
    105
  • Voltage
    24 - 24V
  • Number of LEDs Per Foot
    21
  • Model
    Cassette receiver
  • Number of LEDs Per Metre
    70

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome