LED Strip Performance Protected IP66 72.0W 24VDC 2000LM 5M

Order Code: ZT5075430S

£339.99 Inc VAT (20%)


Description

Ledvance LED STRIP PERFORMANCE PROTECTED IP66 72.0W 24VDC 2000LM 5M LED Strips Performance Class - Protected 4058075236509

Specifications for LED Strip Performance Protected IP66 72.0W 24VDC 2000LM 5M
  • Width
    10mm
  • Wattage
    14.4W
    72W
  • Number of LEDs Per Foot
    21
  • Conductor Cross Section
    0.5
    0.5
  • Minimum Bending Radius
    25mm
  • Model
    Cassette receiver
  • Colour Temperature
    3000 - 3000 K
  • Number of LEDs Per Metre
    70
  • Beam Angle
    105
  • Luminous Flux
    1750 lm
  • Length
    100mm
  • Light Source Type
    Digital-sat
  • Voltage
    24 - 24V
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome