LED Strip Performance Unprotected 27.0W 24VDC 600LM 5M 4000

Order Code: ZT5075359S

£139.99 Inc VAT (20%)


Description

Ledvance LED STRIP PERFORMANCE UNPROTECTED 27.0W 24VDC 600LM 5M 4000 LED Strips Performance Class - Unprotected 4058075236486

Specifications for LED Strip Performance Unprotected 27.0W 24VDC 600LM 5M 4000
  • Width
    8mm
  • Luminous Flux
    750 lm
  • Model
    Cassette receiver
  • Wattage
    27W
    5.4W
  • Minimum Bending Radius
    25mm
  • Number of LEDs Per Metre
    70
  • Number of LEDs Per Foot
    21
  • Light Source Type
    Digital-sat
  • Conductor Cross Section
    0.5
    0.5
  • Beam Angle
    120
  • Colour Temperature
    4000 - 4000 K
  • Length
    100mm
  • Number of Poles
    2
  • Voltage
    24 - 24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome