LED Strip Performance Unprotected 40.5W 24VDC 1000LM 5M 270

Order Code: ZT5075402S

£159.99 Inc VAT (20%)


Description

Ledvance LED STRIP PERFORMANCE UNPROTECTED 40.5W 24VDC 1000LM 5M 270 LED Strips Performance Class - Unprotected 4058075235960

Specifications for LED Strip Performance Unprotected 40.5W 24VDC 1000LM 5M 270
  • Width
    8mm
  • Beam Angle
    120
  • Number of LEDs Per Metre
    70
  • Conductor Cross Section
    0.5
    0.5
  • Length
    100mm
  • Luminous Flux
    970 lm
  • Light Source Type
    Digital-sat
  • Number of Poles
    2
  • Minimum Bending Radius
    25mm
  • Number of LEDs Per Foot
    21
  • Wattage
    8.1W
    40.5W
  • Model
    Cassette receiver
  • Colour Temperature
    2700 - 2700 K
  • Voltage
    24 - 24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome