LED Strip Performance Unprotected 58.0W 24VDC 1500LM 5M 300

Order Code: ZT5075362S

£229.99 Inc VAT (20%)


Description

Ledvance LED STRIP PERFORMANCE UNPROTECTED 58.0W 24VDC 1500LM 5M 300 LED Strips Performance Class - Unprotected 4058075236226

Specifications for LED Strip Performance Unprotected 58.0W 24VDC 1500LM 5M 300
  • Width
    8mm
  • Wattage
    11.6W
    58W
  • Length
    100mm
  • Beam Angle
    120
  • Colour Temperature
    3000 - 3000 K
  • Luminous Flux
    1400 lm
  • Conductor Cross Section
    0.5
    0.5
  • Number of Poles
    2
  • Number of LEDs Per Metre
    70
  • Model
    Cassette receiver
  • Number of LEDs Per Foot
    21
  • Light Source Type
    Digital-sat
  • Minimum Bending Radius
    25mm
  • Voltage
    24 - 24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome