LED Strip Superior Protected IP67 28.0W 24VDC 500LM 5M 3000

Order Code: ZT5074949S

£599.99 Inc VAT (20%)


Description

Ledvance LED STRIP SUPERIOR PROTECTED IP67 28.0W 24VDC 500LM 5M 3000 LED Strips Superior Class - Protected 4058075237285

Specifications for LED Strip Superior Protected IP67 28.0W 24VDC 500LM 5M 3000
  • Width
    13mm
  • Number of LEDs Per Metre
    140
  • Length
    50mm
  • Light Source Type
    Digital-sat
  • Beam Angle
    120
  • Colour Temperature
    3000 - 3000 K
  • Luminous Flux
    500 lm
  • Wattage
    5.6W
    28W
  • Number of Poles
    2
  • Conductor Cross Section
    0.5
    0.5
  • Model
    Cassette receiver
  • Number of LEDs Per Foot
    42
  • Voltage
    24 - 24V
  • Minimum Bending Radius
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome