LED Strip Superior Protected IP67 44.0W 24VDC 800LM 5M 3000

Order Code: ZT5075107S

£799.99 Inc VAT (20%)


Description

Ledvance LED STRIP SUPERIOR PROTECTED IP67 44.0W 24VDC 800LM 5M 3000 LED Strips Superior Class - Protected 4058075237384

Specifications for LED Strip Superior Protected IP67 44.0W 24VDC 800LM 5M 3000
  • Width
    13mm
  • Number of LEDs Per Metre
    140
  • Wattage
    44W
    8.8W
  • Conductor Cross Section
    0.5
    0.5
  • Minimum Bending Radius
    50mm
  • Colour Temperature
    3000 - 3000 K
  • Number of Poles
    2
  • Number of LEDs Per Foot
    42
  • Luminous Flux
    805 lm
  • Light Source Type
    Digital-sat
  • Model
    Cassette receiver
  • Length
    50mm
  • Voltage
    24 - 24V
  • Beam Angle
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome