LED Strip Superior Protected IP67 58.0W 24VDC 1200LM 5M 400

Order Code: ZT5075161S

£1,299.99 Inc VAT (20%)


Description

Ledvance LED STRIP SUPERIOR PROTECTED IP67 58.0W 24VDC 1200LM 5M 400 LED Strips Superior Class - Protected 4058075236844

Specifications for LED Strip Superior Protected IP67 58.0W 24VDC 1200LM 5M 400
  • Width
    13mm
  • Minimum Bending Radius
    50mm
  • Colour Temperature
    4000 - 4000 K
  • Length
    50mm
  • Number of Poles
    2
  • Voltage
    24 - 24V
  • Conductor Cross Section
    0.5
    0.5
  • Wattage
    11.6W
    58W
  • Model
    Cassette receiver
  • Beam Angle
    120
  • Light Source Type
    Digital-sat
  • Number of LEDs Per Metre
    140
  • Luminous Flux
    1200 lm
  • Number of LEDs Per Foot
    42

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome