LED Strip Superior Unprotected 26.5W 24VDC 500LM 5M 3000K D

Order Code: ZT5075079S

£369.99 Inc VAT (20%)


Description

Ledvance LED STRIP SUPERIOR UNPROTECTED 26.5W 24VDC 500LM 5M 3000K D LED Strips Superior Class - Unprotected 4058075237063

Specifications for LED Strip Superior Unprotected 26.5W 24VDC 500LM 5M 3000K D
  • Width
    8mm
  • Voltage
    24 - 24V
  • Beam Angle
    120
  • Conductor Cross Section
    0.5
    0.5
  • Number of LEDs Per Metre
    140
  • Colour Temperature
    3000 - 3000 K
  • Light Source Type
    Digital-sat
  • Minimum Bending Radius
    20mm
  • Luminous Flux
    520 lm
  • Model
    Cassette receiver
  • Number of Poles
    2
  • Wattage
    26.5W
    5.3W
  • Number of LEDs Per Foot
    42
  • Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome