LED Strip Superior Unprotected 70.0W 24VDC 2000LM 5M 4000K

Order Code: ZT5074771S

£549.99 Inc VAT (20%)


Description

Ledvance LED STRIP SUPERIOR UNPROTECTED 70.0W 24VDC 2000LM 5M 4000K LED Strips Superior Class - Unprotected 4058075236905

Specifications for LED Strip Superior Unprotected 70.0W 24VDC 2000LM 5M 4000K
  • Width
    8mm
  • Beam Angle
    120
  • Length
    50mm
  • Light Source Type
    Digital-sat
  • Luminous Flux
    2030 lm
  • Number of Poles
    2
  • Number of LEDs Per Metre
    140
  • Voltage
    24 - 24V
  • Minimum Bending Radius
    20mm
  • Conductor Cross Section
    0.5
    0.5
  • Colour Temperature
    4000 - 4000 K
  • Wattage
    20W
    70W
  • Model
    Cassette receiver
  • Number of LEDs Per Foot
    42

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome