LED Strip Value Unprotected 55.0W 24VDC 1000LM 5M 3000K DIM - 4058075296459

Order Code: ZT5075641S

£129.99 Inc VAT (20%)


Description

Ledvance LED STRIP VALUE UNPROTECTED 55.0W 24VDC 1000LM 5M 3000K DIM LED Strips Value Class - Protected 4058075296459

Specifications for LED Strip Value Unprotected 55.0W 24VDC 1000LM 5M 3000K DIM - 4058075296459
  • Width
    10mm
  • Light Source Type
    Digital-sat
  • Number of Poles
    2
  • Number of LEDs Per Metre
    60
  • Number of LEDs Per Foot
    18
  • Wattage
    55W
    12W
  • Luminous Flux
    950 lm
  • Beam Angle
    105
  • Colour Temperature
    3000 - 3000 K
  • Conductor Cross Section
    0.5
    0.5
  • Model
    Cassette receiver
  • Length
    100mm
  • IP Rating
    G38
  • Voltage
    24 - 24V
  • Minimum Bending Radius
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome