LED Strip Value Unprotected 55.0W 24VDC 1000LM 5M 6500K DIM

Order Code: ZT5075428S

£99.99 Inc VAT (20%)


Description

Ledvance LED STRIP VALUE UNPROTECTED 55.0W 24VDC 1000LM 5M 6500K DIM LED Strips Value Class - Unprotected 4058075296398

Specifications for LED Strip Value Unprotected 55.0W 24VDC 1000LM 5M 6500K DIM
  • Width
    8mm
  • Conductor Cross Section
    0.5
    0.5
  • Length
    100mm
  • Number of LEDs Per Foot
    18
  • Model
    Cassette receiver
  • Voltage
    24 - 24V
  • Number of LEDs Per Metre
    60
  • Luminous Flux
    1050 lm
  • Light Source Type
    Digital-sat
  • Beam Angle
    120
  • Wattage
    55W
    12W
  • Number of Poles
    2
  • Colour Temperature
    6500 - 6500 K
  • Minimum Bending Radius
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome