LED Strip Value Unprotected 61.0W 24VDC 1400LM 5M 2700K DIM

Order Code: ZT5075445S

£129.99 Inc VAT (20%)


Description

Ledvance LED STRIP VALUE UNPROTECTED 61.0W 24VDC 1400LM 5M 2700K DIM LED Strips Value Class - Unprotected 4058075296848

Specifications for LED Strip Value Unprotected 61.0W 24VDC 1400LM 5M 2700K DIM
  • Width
    8mm
  • Wattage
    61W
    12W
  • Number of LEDs Per Metre
    70
  • Beam Angle
    120
  • Luminous Flux
    1400 lm
  • Colour Temperature
    2700 - 2700 K
  • Voltage
    24 - 24V
  • Number of LEDs Per Foot
    21
  • Minimum Bending Radius
    30mm
  • Number of Poles
    2
  • Length
    100mm
  • Model
    Cassette receiver
  • Conductor Cross Section
    0.5
    0.5
  • Light Source Type
    Digital-sat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome