Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip Vegas 30 LEDs 7.2W 12V 50M RGB IP20 Roll 50M
By LED Group
Order Code:
ZT5073817S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-vegas-30-leds-7-2w-12v-50m-rgb-ip20-roll-50m/p/ZT5073817S
Add to quotation
View all Strip Lights
Description
LED Group LED STRIP VEGAS 30 LEDS 7.2W 12V 50M RGB IP20 ROLL 50M VEGAS LED Strip RVA72RGB2050
Specifications
Specifications for LED Strip Vegas 30 LEDs 7.2W 12V 50M RGB IP20 Roll 50M
Width
10mm
Beam Angle
120
Wattage
7.2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome