LED Strip Vegas 60 LEDs 12W 24V 30M 3000K RGBW IP20 Roll 30M

Order Code: ZT5076253S

£29.99 Inc VAT (20%)


Description

LED Group LED STRIP VEGAS 60 LEDS 12W 24V 30M 3000K RGBW IP20 ROLL 30M VEGAS LED Strip RVA12RGBW2030-30

Specifications for LED Strip Vegas 60 LEDs 12W 24V 30M 3000K RGBW IP20 Roll 30M
  • Width
    12mm
  • Colour Temperature
    3000 - 3000 K
  • Wattage
    12W
  • Beam Angle
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome