Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
RGBW Ledstrip 12W - 2501465846
By LED Group
Order Code:
ZT5085374S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/rgbw-ledstrip-12w-2501465846/p/ZT5085374S
Add to quotation
View all Strip Lights
Description
LED Group RGBW LEDSTRIP 12W VEGAS LED Strip RVA12RGBW6730-30
Specifications
Specifications for RGBW Ledstrip 12W - 2501465846
Width
14mm
Beam Angle
120
Wattage
12W
Colour Temperature
3000 - 3000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome