Splash-Proof Led Tape Strip Light Kit - White, 5m

Order Code: ZT3292377S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

This LR Technology Splash-Proof LED Tape Strip Light Kit is made using a flexible circuit board with an adhesive back that contains 3528 White LEDs. This powerful lighting solution can be stuck almost anywhere and is an extremely versatile way to create lighting effects in the home or in a commercial environment. With IP65 splash proof certification, the LED strip can be used indoors and in a protected outdoor environment and is perfect for architectural or landscape lighting effects. Uses 3528 LED chips. You will most often find 3528 chips on 12-volt LED strips, drawing 4.8 watts (also known as 4.8w p/m or 5w p/m LED tape) with 60 SMDs per metre. 60 x 3528 SMD, 4.8W = 400 Lumens Package Contains: 5m of 3528 LED Adhesive Tape with DC Socket 1 x Power supply 1 x UK 3 pin plug Cable

See full description
Specifications for Splash-Proof Led Tape Strip Light Kit - White, 5m
  • Colour
    White
  • Length
    5m
  • Wattage
    4.8W
  • Product Type
    LED Tape Strip Light Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome