Striplight Fle x i 60 LEDs per Metre 6000K IP65 4.8W 380LM 12V

Order Code: ZT5050811S

£79.99 Inc VAT (20%)


Description

Sunpower STRIPLIGHT FLEXI 60 LEDS PER METRE 6000K IP65 4.8W 380LM 12V LED Flexi Strips F10-C3528-12-60-IP65

Specifications for Striplight Fle x i 60 LEDs per Metre 6000K IP65 4.8W 380LM 12V
  • Light Source Type
    LED non-replaceable
  • Wattage
    4.8W
  • Colour Temperature
    6000 - 6000 K
  • IP Rating
    IP65
  • Model
    Strip
  • Voltage
    12 - 12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome