Striplight LED CCT2 3000/4000K Linkable IP20 10W 620mm White

Order Code: ZT5068067S

£40.99 Inc VAT (20%)


Description

LED Group STRIPLIGHT LED CCT2 3000/4000K LINKABLE IP20 10W 620MM WHITE Spear LED Striplight RLEDSTR10X-01

Specifications for Striplight LED CCT2 3000/4000K Linkable IP20 10W 620mm White
  • Width
    22mm
  • Length
    620mm
  • Colour Temperature
    3000 - 4000 K
  • Wattage
    9.4W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome