Writing Board, Aluminium, With Clamp And Magnetic Strip, Pack Of 2, LxWxD 319 X 230 X 14mm

Order Code: ZT2687554S

£83.99 Inc VAT (20%)


Description

Writing board, aluminium, with clamp and magnetic strip, pack of 2, LxWxD 319 x 230 x 14 mm. Supplied = assembled. Format = A4. Length = 319 mm. Width = 230 mm. Colour = silver. Material = aluminium. Height = 14 mm. Clamp width = 8 mm. Model = with loop clamp and magnetic strip. Product type = writing boards/clipboards. Wide magnetic strip on the back, adheres to all ferrous surfaces. Suitable for use as a document holder on flipcharts or whiteboards. Sturdy board made of anodised aluminium. Flat clamp with recessed grip and protective plastic corners. Hangs up using push-in suspension eyelet.

See full description
Specifications for Writing Board, Aluminium, With Clamp And Magnetic Strip, Pack Of 2, LxWxD 319 X 230 X 14mm
  • Product Type
    Writing Boards/Clipboards
  • Pack Quantity
    2
  • Material
    Aluminium
  • Colour
    Silver
  • Supplied
    Assembled
  • Clamp Width
    8mm
  • Height
    14mm
  • Format
    A4
  • Length
    319mm
  • Width
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome