Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
Endstop X 160mm
By BCN3D
Order Code:
ZT2819890S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/endstop-x-160mm/p/ZT2819890S
Add to quotation
View all Surface Wiring Cables
Description
Compatible with the BCN3D Sigma and Sigmax 3D printers.
Endstop for the X, Y and Z axis.
Tags:
#BulkDiscount
Specifications
Specifications for Endstop X 160mm
Type
Endstop
Length
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome