Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Box 3 and 4 Gang W/o Knockouts 133 x 73 x 40mm Birch Grey
By Electrium
Order Code:
ZT5104731S
£5.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.69
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/box-3-and-4-gang-w-o-knockouts-133-x-73-x-40mm-birch-grey/p/ZT5104731S
Add to quotation
View all Switch Accessories
Description
Electrium BOX 3&4 GANG W/O KNOCKOUTS 133X73X40MM BIRCH GREY Rockergrid (GS) 9203/PBG
Specifications
Specifications for Box 3 and 4 Gang W/o Knockouts 133 x 73 x 40mm Birch Grey
Colour
Hexagon
Length
73mm
Shape
PG12
Width
133mm
Material
Green/yellow
Depth
40 - 40mm
Mounting Method
Sendzimir galvanized
Model
Link chain
Surface Protection
E10